Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Navy, 4XL
Mfr # 48152ABR-724-4XL
Zoro # G812470654
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Neck Size
20 in to 20 1/2 in
Garment Style
Parka
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48152ABR-724-4XL
Zoro #
G812470654
UPC #
844802297349
Country of Origin
Viet Nam
Dimensions
Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Pockets
12
Binding
One Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Dark Navy 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.