Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Navy, S
Mfr # 48152ABR-724-S
Zoro # G712470679
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Neck Size
14 in to 14 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48152ABR-724-S
Zoro #
G712470679
UPC #
844802297288
Country of Origin
Viet Nam
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Binding
One Way Zipper
Garment Style
Parka
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Dark Navy S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.