Zoro Homepage

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Navy, XS

  • Mfr # 48152ABR-724-XS

  • Zoro # G012470676


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Binding
One Way Zipper
Garment Style
Parka
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-724-XS
Zoro #
G012470676
UPC #
844802297271
Country of Origin
Viet Nam

Dimensions

Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Binding
One Way Zipper
Garment Style
Parka
Pockets
12
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka Dark Navy XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.