Zoro Homepage

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Tundra, L

  • Mfr # 48152ABR-192-L

  • Zoro # G312470710


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Binding
One Way Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-192-L
Zoro #
G312470710
UPC #
844802297554
Country of Origin
Viet Nam

Dimensions

Size
L
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Tundra
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Binding
One Way Zipper
Pockets
12
Garment Style
Parka
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka Tundra L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.