Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Tundra, XS
Mfr # 48152ABR-192-XS
Zoro # G912470684
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Binding
One Way Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48152ABR-192-XS
Zoro #
G912470684
UPC #
844802297523
Country of Origin
Viet Nam
Dimensions
Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Tundra
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Binding
One Way Zipper
Uniform Type
General
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Tundra XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.