Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Parka, 100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer), 3XL

  • Mfr # 48033ABR-320-3XL

  • Zoro # G212487276


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Reflective Yellow
Material
100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer)
Fabric Weight
1.03 lb
Length
27 1/2 in
Sleeve Length
34 1/2 in to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48033ABR-320-3XL
Zoro #
G212487276
UPC #
844802090629
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
27 1/2 in
Sleeve Length
34 1/2 in to 35 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Reflective Yellow
Material
100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer)
Fabric Weight
1.03 lb
Type
Tactical
Binding
Zipper
Pockets
12
Garment Style
Parka
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Reflective,Yellow,3 in 1,Parka,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.