Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Parka, 100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer), 4XL

  • Mfr # 48033ABR-320-4XL

  • Zoro # G912487224


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Reflective Yellow
Material
100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer)
Fabric Weight
1.03 lb
Length
26 1/2 in
Sleeve Length
33 3/4 in to 34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48033ABR-320-4XL
Zoro #
G912487224
UPC #
844802090636
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
26 1/2 in
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Reflective Yellow
Material
100% Polyester Micro Fleece (Inner), 100% Polyester Plain (Outer)
Fabric Weight
1.03 lb
Type
Tactical
Pockets
12
Garment Style
Parka
Binding
Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Reflective,Yellow,3 in 1,Parka,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.