Tactical Polo Shirt, 100% Cotton, Button, 2 Pocket(s), Black, XL
Mfr # 61166
Zoro # G7746995
product price: $55.00
/eaKey Features
Material
100% Cotton
Fabric Weight
6.8 oz
Pockets
2
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Three Button Placket, Wrinkle Resistant
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61166
Zoro #
G7746995
UPC #
844802186438
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Neck Size
17 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Black
Material
100% Cotton
Fabric Weight
6.8 oz
Pockets
2
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Includes
Collar Stays
Fabric
Cotton
Type
Polo
Style
Professional Polo
Binding
Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Professional Polo, Women's, Color Black, Size XL, Collar Collar Stays, Fabric Cotton, Features Pen Pocket , No Wrinkle , Shrink or Fade, Garment Style Short Sleeve, Includes Pen Pocket, Material 100% Cotton, No Wrinkle, Shrink or Fade, Pockets 2, Sleeve Length Short Sleave, Style Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.