Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, 2 Pocket(s), Navy, S

  • Mfr # 61164

  • Zoro # G7746812


product price: $55.99
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Sleeve, Three Button Placket, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61164
Zoro #
G7746812
UPC #
844802186162
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
Short Sleeve
Neck Size
14-1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Navy
Material
100% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Sleeve, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Fabric
Cotton
Type
Polo
Includes
Pen Pocket
Binding
Button
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Women's, Color Dark Navy, Size S, Fabric Cotton, Features Pen Pocket , No Wrinkle , Shrink or Fade, Garment Style Short Sleeve, Includes Pen Pocket, Material 100% Cotton, No Wrinkle, Shrink or Fade, Pockets 2, Sleeve Length Short Sleave, Style Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.