Tactical Polo Shirt, 100% Cotton, Button, Academy Blue, M
Mfr # 41060
Zoro # G6046031
product price: $59.79
/eaKey Features
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060
Zoro #
G6046031
UPC #
870699008126
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
Short Sleeve
Neck Size
15-1/2 in
Fits Chest Size
38 in to 40 in
Length
29 3/8 in
Details
Item
Tactical Polo Shirt
Color
Academy Blue
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Binding
Button
Style
Professional Polo
Fabric
Cotton
Type
Polo
Uniform Type
General
Description
Professional Polo, Material 100 Percent Cotton, Color Academy Blue, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.