Tactical Polo Shirt, 100% Cotton, Button, Acaemy Blue, 2XL
Mfr # 42056
Zoro # G7744186
product price: $60.00
/eaKey Features
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42056
Zoro #
G7744186
UPC #
870699008874
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
18 1/2 in
Details
Item
Tactical Polo Shirt
Color
Acaemy Blue
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Style
Professional Polo
Includes
Flexible Collar Stays
Binding
Button
Fabric
Cotton
Uniform Type
General
Description
Professional Polo, Long Sleeve, Color Acaemy Blue, Size 2XL, Fits Chest Size 50 to 52, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.