Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Acaemy Blue, S

  • Mfr # 42056

  • Zoro # G7744152


product price: $60.00
/ea

Key Features

Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42056
Zoro #
G7744152
UPC #
870699008836
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
34 in to 36 in
Neck Size
14-1/2 in

Details

Item
Tactical Polo Shirt
Color
Acaemy Blue
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Includes
Flexible Collar Stays
Binding
Button
Style
Professional Polo
Fabric
Cotton
Uniform Type
General

Description

Professional Polo, Long Sleeve, Color Acaemy Blue, Size S, Fits Chest Size 34 to 36, Garment Style Pro Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.