Tactical Polo Shirt, 100% Cotton, Button, Black, XS
Mfr # 42056
Zoro # G7744003
product price: $62.69
/eaKey Features
Color
Black
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42056
Zoro #
G7744003
UPC #
870699008553
Country of Origin
Viet Nam
Dimensions
Size
XS
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in
Details
Item
Tactical Polo Shirt
Color
Black
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Binding
Button
Includes
Flexible Collar Stays
Fabric
Cotton
Style
Professional Polo
Uniform Type
General
Description
Professional Polo, Long Sleeve, Color Black, Size XS, Fits Chest Size 30 to 32, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.