Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Dark Green, L

  • Mfr # 41060

  • Zoro # G7687635


product price: $59.79
/ea

Key Features

Color
Dark Green
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060
Zoro #
G7687635
UPC #
844802049832
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in
Length
30 in

Details

Item
Tactical Polo Shirt
Color
Dark Green
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Style
Professional Polo
Type
Polo
Binding
Button
Fabric
Cotton
Uniform Type
General

Description

Professional Polo, Material 100 Percent Cotton, Color LE Green, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.