Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Dark Green, XS

  • Mfr # 42056

  • Zoro # G7744247


product price: $64.69
/ea

Key Features

Color
Dark Green
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42056
Zoro #
G7744247
UPC #
844802033602
Country of Origin
Viet Nam

Dimensions

Size
XS
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in

Details

Item
Tactical Polo Shirt
Color
Dark Green
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Binding
Button
Fabric
Cotton
Includes
Flexible Collar Stays
Style
Professional Polo
Uniform Type
General

Description

Professional Polo, Long Sleeve, Color Le Green, Size XS, Fits Chest Size 30 to 32, Garment Style Pro Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.