Tactical Polo Shirt, 100% Cotton, Button, Dark Navy, XL
Mfr # 42056
Zoro # G7744222
product price: $60.00
/eaKey Features
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42056
Zoro #
G7744222
UPC #
870699009048
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in
Details
Item
Tactical Polo Shirt
Color
Dark Navy
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Binding
Button
Includes
Flexible Collar Stays
Style
Professional Polo
Fabric
Cotton
Uniform Type
General
Description
Professional Polo, Long Sleeve, Color Dark Navy, Size XL, Fits Chest Size 46 to 48, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.