Tactical Polo Shirt, 100% Cotton, Button, Gray, S
Mfr # 71182
Zoro # G7690103
product price: $57.69
/eaKey Features
Color
Gray
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71182
Zoro #
G7690103
UPC #
844802187800
Country of Origin
Viet Nam
Dimensions
Size
S
Sleeve Length
Short Sleeve
Fits Chest Size
34 in to 36 in
Length
28 3/4 in
Neck Size
14-1/2 in
Details
Item
Tactical Polo Shirt
Color
Gray
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
Button
Style
Tactical Polo
Fabric
Cotton
Uniform Type
General
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Heather Gray, Size S, Neck Size 14 to 14-1/2, Fits Chest Size 34 to 36 In., Length 28-3/4 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.