Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Gray, XS

  • Mfr # 41060

  • Zoro # G7687662


product price: $59.79
/ea

Key Features

Color
Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060
Zoro #
G7687662
UPC #
870699007839
Country of Origin
Viet Nam

Dimensions

Size
XS
Sleeve Length
Short Sleeve
Length
28 1/8 in
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in

Details

Item
Tactical Polo Shirt
Color
Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Fabric
Cotton
Style
Professional Polo
Type
Polo
Binding
Button
Uniform Type
General

Description

Professional Polo, Material 100 Percent Cotton, Color Heather Gray, Size XS, Neck Size 13 In., Fits Chest Size 30 to 32 In., Length 28-1/8 In., Fabric Weight 6.8 Oz/Sq Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.