Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Heather Gray, 3XL

  • Mfr # 41060T

  • Zoro # G7797623


product price: $55.00
/ea

Key Features

Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060T
Zoro #
G7797623
UPC #
844802071680
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
19 1/2 in
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Style
Professional Polo Tall
Binding
Button
Includes
Flexible Collar Stays
Fabric
Cotton
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Professional Polo Tall, Short Sleeve, Color Heather Gray, Size 3XL, Fits Chest Size 50 to 52, Garment Style Pro Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.