Tactical Polo Shirt, 100% Cotton, Button, Heather Gray, 4XL
Mfr # 41060T
Zoro # G7797632
product price: $55.00
/eaKey Features
Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060T
Zoro #
G7797632
UPC #
844802071697
Country of Origin
Viet Nam
Dimensions
Size
4XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Neck Size
20 1/2 in
Garment Size
Tall
Details
Item
Tactical Polo Shirt
Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Fabric
Cotton
Binding
Button
Style
Professional Polo Tall
Includes
Flexible Collar Stays
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Professional Polo Tall, Short Sleeve, Color Heather Gray, Size 4XL, Fits Chest Size 54 to 56, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.