Tactical Polo Shirt, 100% Cotton, Button, Heather Gray, L
Mfr # 41060T
Zoro # G7797596
product price: $55.00
/eaKey Features
Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060T
Zoro #
G7797596
UPC #
844802071659
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
38 in to 40 in
Neck Size
16 1/2 in
Garment Size
Tall
Details
Item
Tactical Polo Shirt
Color
Heather Gray
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Includes
Flexible Collar Stays
Fabric
Cotton
Style
Professional Polo Tall
Binding
Button
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Professional Polo Tall, Short Sleeve, Color Heather Gray, Size L, Fits Chest Size 38 to 40, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.