Tactical Polo Shirt, 100% Cotton, Button, Red, 3XL
Mfr # 41060
Zoro # G7687811
product price: $59.79
/eaKey Features
Color
Red
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060
Zoro #
G7687811
UPC #
870699008072
Country of Origin
Viet Nam
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Length
31 7/8 in
Fits Chest Size
54 in to 56 in
Neck Size
19 1/2 in
Details
Item
Tactical Polo Shirt
Color
Red
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Type
Polo
Style
Professional Polo
Fabric
Cotton
Binding
Button
Uniform Type
General
Description
Professional Polo, Material 100 Percent Cotton, Color Range Red, Size 3XL, Neck Size 19 In., Fits Chest Size 54 to 56 In., Length 31-7/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.