Tactical Polo Shirt, 100% Cotton, Button, Tan, M
Mfr # 71182
Zoro # G7690164
product price: $57.69
/eaKey Features
Color
Tan
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71182
Zoro #
G7690164
UPC #
844802187930
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
Short Sleeve
Length
29 3/8 in
Neck Size
15-1/2 in
Fits Chest Size
38 in to 40 in
Details
Item
Tactical Polo Shirt
Color
Tan
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Closure Type
Button
Type
Polo
Style
Tactical Polo
Fabric
Cotton
Binding
Button
Uniform Type
General
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Silver Tan, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.