Tactical Polo Shirt, 100% Cotton, Button, Tan, XL
Mfr # 41060
Zoro # G3513413
product price: $59.79
/eaKey Features
Color
Tan
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060
Zoro #
G3513413
UPC #
870699007969
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Neck Size
17 1/2 in
Fits Chest Size
46 in to 48 in
Length
30 5/8 in
Details
Item
Tactical Polo Shirt
Color
Tan
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Binding
Button
Style
Professional Polo
Fabric
Cotton
Type
Polo
Uniform Type
General
Description
Professional Polo, Material 100 Percent Cotton, Color Silver Tan, Size XL, Neck Size 17 In., Fits Chest Size 46 to 48 In., Length 30-5/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.