Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, Tan, XL

  • Mfr # 42056T

  • Zoro # G7744387


product price: $60.00
/ea

Key Features

Color
Tan
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42056T
Zoro #
G7744387
UPC #
844802072021
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
17 1/2 in
Size-Body Type
Tall
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
Tan
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Drop Tail Hem with Side Splits, No-Roll Collar, Three Button Placket
Closure Type
Button
Type
Polo
Style
Professional Polo Tall
Fabric
Cotton
Binding
Button
Includes
Flexible Collar Stays
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Professional Polo Tall, Long Sleeve, Color Silver Tan, Size XL, Fits Chest Size 42 to 44, Garment Style Pro Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.