Tactical Polo Shirt, 100% Cotton, Button, White, 2XL
Mfr # 71182
Zoro # G7674107
product price: $57.69
/eaKey Features
Color
White
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71182
Zoro #
G7674107
UPC #
844802187787
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
18 1/2 in
Length
31 1/4 in
Details
Item
Tactical Polo Shirt
Color
White
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Closure Type
Button
Type
Polo
Style
Tactical Polo
Fabric
Cotton
Binding
Button
Uniform Type
General
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color White, Size 2XL, Neck Size 18 to 18-1/2 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.