Zoro Homepage

Tactical Polo Shirt, 100% Cotton, Button, White, L

  • Mfr # 71182

  • Zoro # G7674064


product price: $57.69
/ea

Key Features

Color
White
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71182
Zoro #
G7674064
UPC #
844802187763
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Short Sleeve
Length
30 in
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in

Details

Item
Tactical Polo Shirt
Color
White
Material
100% Cotton
Fabric Weight
6 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Integrated Mic Loops at the Shoulders and Chest, No-Roll Collar, Pen Pocket on Left Sleeve, Stay Flat Collar, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
Button
Style
Tactical Polo
Fabric
Cotton
Uniform Type
General

Description

Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color White, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6 Oz/Sq Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.