Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Button, 2 Pocket(s), Black, 5XL

  • Mfr # 72049T

  • Zoro # G8770036


product price: $55.19
/ea

Key Features

Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72049T
Zoro #
G8770036
UPC #
844802320344
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
Long Sleeve
Fits Chest Size
62 in to 64
Neck Size
21 1/2 in
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
Black
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
20 Ligne Button, 4-Hole Melamine Button
Includes
Flexible Collar Stays
Fabric
Polyester
Style
Performance Long Sleeve Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Performance Long Sleeve Polo, Size 5XL, Black, Fits Chest Size 62 In. to 64 In., Garment Style Long Sleeve Polo, Material 100 Percent Smart Weave(TM) Polyester Jersey Knit, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, Fabric Weight 6.7 oz., Pockets 2, Type Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.