Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Button, 2 Pocket(s), Olive Green, L

  • Mfr # 71049

  • Zoro # G7427305


product price: $50.89
/ea

Key Features

Size
L
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Moisture Wicking, No-Roll Collar, Snag Resistant, Three Button Placket, Wrinkle Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71049
Zoro #
G7427305
UPC #
844802182416
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Length
30 in
Fits Chest Size
42 in to 44 in

Details

Item
Tactical Polo Shirt
Color
Olive Green
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Moisture Wicking, No-Roll Collar, Snag Resistant, Three Button Placket, Wrinkle Resistant Fabric
Closure Type
Button
Type
Polo
Style
Performance Polo
Binding
Button
Fabric
Polyester
Uniform Type
BDU

Description

Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color TDU Green, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.