Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Button, 2 Pocket(s), Red, XL

  • Mfr # 71049

  • Zoro # G7427341


product price: $50.89
/ea

Key Features

Size
XL
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Moisture Wicking, No-Roll Collar, Snag Resistant, Three Button Placket, Wrinkle Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71049
Zoro #
G7427341
UPC #
844802134651
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in
Length
30 5/8 in

Details

Item
Tactical Polo Shirt
Color
Red
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Moisture Wicking, No-Roll Collar, Snag Resistant, Three Button Placket, Wrinkle Resistant Fabric
Closure Type
Button
Type
Polo
Fabric
Polyester
Binding
Button
Style
Performance Polo
Uniform Type
General

Description

Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Range Red, Size XL, Neck Size 17 In., Fits Chest Size 46 to 48 In., Length 30-5/8 In., Fabric Weight 6.8 Oz/Sq Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.