Tactical Polo Shirt, 100% Polyester, Button, 2 Pocket(s), Tan, 4XL
Mfr # 72049T
Zoro # G8770081
product price: $55.19
/eaKey Features
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72049T
Zoro #
G8770081
UPC #
844802320450
Country of Origin
Bangladesh
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Neck Size
20 1/2 in
Garment Size
Tall
Details
Item
Tactical Polo Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
6.8 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Binding
20 Ligne Button, 4-Hole Melamine Button
Includes
Flexible Collar Stays
Type
Polo
Fabric
Polyester
Style
Performance Long Sleeve Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Performance Long Sleeve Polo, Size 4XL, Silver Tan, Fits Chest Size 58 In. to 60 In., Garment Style Long Sleeve Polo, Material 100 Percent Smart Weave(TM) Polyester Jersey Knit, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, Fabric Weight 6.7 oz., Pockets 2, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.