Tactical Polo Shirt, 100% Polyester, Button, 2 Pocket(s), Tan, L
Mfr # 71049T
Zoro # G8770781
product price: $50.00
/eaKey Features
Material
100% Polyester
Fabric Weight
6.7 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71049T
Zoro #
G8770781
UPC #
844802320177
Country of Origin
Bangladesh
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in
Garment Size
Tall
Details
Item
Tactical Polo Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
6.7 oz
Pockets
2
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Type
Polo
Includes
Flexible Collar Stays
Binding
20 Ligne Button, 4-Hole Melamine Button
Fabric
Polyester
Style
Performance Short Sleeve Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Performance Short Sleeve Polo, Size L, Color Silver Tan, Material 100 Percent Smart Weave(TM) Polyester Jersey Knit, Fits Chest Size 42 In. to 44 In., Sleeve Length Short Sleeve, Pockets 2, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, Fabric Weight 6.7 oz., Features Tall, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.