Tactical Polo Shirt, 100% Polyester, Button Front, Black, M
Mfr # 72049
Zoro # G7749305
product price: $59.95
/eaKey Features
Material
100% Polyester
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Sleeve Length
Long Sleeve
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72049
Zoro #
G7749305
UPC #
844802134330
Country of Origin
Bangladesh
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Neck Size
15-1/2 in
Details
Item
Tactical Polo Shirt
Color
Black
Material
100% Polyester
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Silk Screening, Bartacking at Key Stress Points, Gusseted Sleeves, Integrated Mic Loops at the Shoulders and Chest, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Snag Resistant, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
Button
Includes
Flexible Collar Stays
Uniform Type
General
Fabric
Polyester
Description
Performance Polo, Long Sleeve, Color Black, Size M, Fits Chest Size 38 to 40, Garment Style Performance Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.