Zoro Homepage

Tactical Polo Shirt, (3) Melamine Button Fronts, 2 Pocket(s), Tan, L

  • Mfr # 41180T

  • Zoro # G7770515


product price: $41.99
/ea

Key Features

Color
Tan
Material
60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180T
Zoro #
G7770515
UPC #
844802275026
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
16 1/2 in
Size-Body Type
Tall
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
Tan
Material
60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
Closure Type
(3) Melamine Button Fronts
Type
Polo
Fabric
Cotton, Polyester
Style
Short Sleeve Utility Polo
Binding
Button
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Utility Polo, Size LT, Silver Tan, Fits Chest Size 46 to 48 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.