Zoro Homepage

Tactical Polo Shirt, 40% Polyester, 60% Cotton, (3) Melamine Button Fronts, 2 Pocket(s), White, L

  • Mfr # 41180T

  • Zoro # G8771016


product price: $41.19
/ea

Key Features

Color
White
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180T
Zoro #
G8771016
UPC #
844802336949
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in
Size-Body Type
Regular
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
White
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
Closure Type
(3) Melamine Button Fronts
Binding
Melamine Button
Type
Polo
Includes
Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
Fabric
Cotton, Polyester
Style
Short Sleeve Utility Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Short Sleeve Utility Polo, Size L, White, Fits Chest Size 42 In. to 44 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons, Fabric Weight 6 oz., Pockets 1, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.