Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 1 Pocket(s), Black, XL
Mfr # 61173
Zoro # G8782891
product price: $42.79
/eaKey Features
Material
40% Polyester, 60% Cotton
Pockets
1
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Side Vents, Three Button Placket, Wrinkle Resistant
Sleeve Length
Short Sleeve
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61173
Zoro #
G8782891
UPC #
844802298094
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
41-1/2 in to 43 in
Neck Size
17 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Black
Material
40% Polyester, 60% Cotton
Pockets
1
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Side Vents, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Type
Polo
Includes
Above Hem, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons
Binding
Melamine Button
Fabric
Cotton, Polyester
Style
Polo Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women's Utility Short Sleeve Polo, Size XL, Black, Fits Chest Size 41-1/2 In. to 43 In., Garment Style Women's Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester, Binding (3) Melamine Buttons (Center Placket), Pockets 1, Type Polo, Includes Tough Melamine Buttons, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Above Hem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.