Zoro Homepage

Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 1 Pocket(s), Gray, S

  • Mfr # 61173

  • Zoro # G8782846


product price: $42.79
/ea

Key Features

Material
40% Polyester, 60% Cotton
Pockets
1
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Side Vents, Three Button Placket, Wrinkle Resistant
Sleeve Length
Short Sleeve
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61173
Zoro #
G8782846
UPC #
844802298025
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
Short Sleeve
Fits Chest Size
34-1/2 in to 35-1/2 in
Neck Size
14-1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Gray
Material
40% Polyester, 60% Cotton
Pockets
1
Features
Bartacking at Key Stress Points, Designed and Crafted for a Female Fit, No-Roll Collar, Pen Pocket on Sleeve, Side Vents, Three Button Placket, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
Melamine Button
Includes
Above Hem, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons
Fabric
Cotton, Polyester
Style
Polo Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Utility Short Sleeve Polo, Size S, Heather Grey, Fits Chest Size 34-1/2 In. to 35-1/2 In., Garment Style Women's Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester, Binding (3) Melamine Buttons (Center Placket), Pockets 1, Type Polo, Includes Tough Melamine Buttons, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Above Hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.