Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 2 Pocket(s), Gray, S
Mfr # 72057
Zoro # G8779906
product price: $46.39
/eaKey Features
Color
Gray
Material
40% Polyester, 60% Cotton
Pockets
2
Features
Bartacking at Key Stress Points, Fade Resistant, Hemmed Sleeve Cuffs, No-Roll Collar, Shrink Resistant, Wrinkle Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72057
Zoro #
G8779906
UPC #
844802297783
Country of Origin
Viet Nam
Dimensions
Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
34 in to 36 in
Neck Size
14-1/2 in
Details
Item
Tactical Polo Shirt
Color
Gray
Material
40% Polyester, 60% Cotton
Pockets
2
Features
Bartacking at Key Stress Points, Fade Resistant, Hemmed Sleeve Cuffs, No-Roll Collar, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
Polo
Includes
Back Neck Half-Moon for Comfort, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons
Binding
4-Hole Melamine Button
Fabric
Cotton, Polyester
Style
Utility Long Sleeve Polo
Uniform Type
General
Description
Utility Long Sleeve Polo, Size S, Heather Grey, Fits Chest Size 34 In. to 36 In., Garment Style Long Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester, Binding Melamine Buttons, Pockets 2, Type Polo, Includes Tough Melamine Buttons, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Above Hem. Back Neck Half-Moon for Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.