Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 2 Pocket(s), Navy, S

  • Mfr # 41180

  • Zoro # G7770165


product price: $42.79
/ea

Key Features

Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180
Zoro #
G7770165
UPC #
844802274227
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
Short Sleeve
Fits Chest Size
34 in to 36 in
Neck Size
14-1/2 in

Details

Item
Tactical Polo Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, Wrinkle Resistant
Closure Type
Button
Type
Polo
Style
Utility Polo
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General

Description

Utility Polo, Size S, Dark Navy, Fits Chest Size 34 to 36 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.