Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 2 Pocket(s), Navy, XL

  • Mfr # 41180

  • Zoro # G7770192


product price: $42.79
/ea

Key Features

Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180
Zoro #
G7770192
UPC #
844802274258
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in

Details

Item
Tactical Polo Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, Wrinkle Resistant
Closure Type
Button
Type
Polo
Binding
Button
Fabric
Cotton, Polyester
Style
Utility Polo
Uniform Type
General

Description

Utility Polo, Size XL, Dark Navy, Fits Chest Size 46 to 48 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.