Zoro Homepage

Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button, 2 Pocket(s), White, 5XL

  • Mfr # 41180T

  • Zoro # G8771086


product price: $41.99
/ea

Key Features

Color
White
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180T
Zoro #
G8771086
UPC #
844802336994
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Short Sleeve
Fits Chest Size
62 in to 64
Neck Size
21 1/2 in
Size-Body Type
Regular
Garment Size
Tall

Details

Item
Tactical Polo Shirt
Color
White
Material
40% Polyester, 60% Cotton
Fabric Weight
6 oz
Pockets
2
Features
Colorfast, Drop Tail with Side Splits, No-Roll Collar, Pen Pocket on Left Sleeve, Wrinkle Resistant
Closure Type
Button
Includes
Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
Binding
Melamine Button
Type
Polo
Fabric
Cotton, Polyester
Style
Short Sleeve Utility Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Short Sleeve Utility Polo, Size 5XL, White, Fits Chest Size 62 In. to 64 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons, Fabric Weight 6 oz., Pockets 1, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.