Tactical Polo Shirt, Polyester, Blue, 3XL
Mfr # 71322
Zoro # G7753663
product price: $67.59
/eaKey Features
Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Type
Polo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71322
Zoro #
G7753663
UPC #
844802225625
Country of Origin
Bangladesh
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Neck Size
19 1/2 in
Details
Item
Tactical Polo Shirt
Color
Blue
Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Type
Polo
Style
Bike Patrol Polo
Fabric
Polyester
Uniform Type
General
Description
Bike Patrol Polo, Short Sleeve, Color Royal Blue, Size 3XL, Fits Chest Size 54 to 56, Garment Style Bike Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.