Zoro Homepage

Tactical Polo Shirt, Polyester, Yellow, L

  • Mfr # 71322

  • Zoro # G6051263


product price: $67.59
/ea

Key Features

Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Sleeve Length
Short Sleeve
Type
Polo
Fits Chest Size
42 in to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71322
Zoro #
G6051263
UPC #
844802225526
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in

Details

Item
Tactical Polo Shirt
Color
Yellow
Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Type
Polo
Style
Bike Patrol Polo
Fabric
Polyester
Uniform Type
General

Description

Bike Patrol Polo, Short Sleeve, Color Reflective Yellow, Size L, Fits Chest Size 42 to 44, Garment Style Bike Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.