Zoro Homepage

Tactical Polo Shirt, Polyester, Yellow, XL

  • Mfr # 71322

  • Zoro # G7753636


product price: $67.59
/ea

Key Features

Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Type
Polo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71322
Zoro #
G7753636
UPC #
844802225533
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in

Details

Item
Tactical Polo Shirt
Color
Yellow
Material
Polyester
Features
Chest Pen Pocket, Colorfast, Drop Tail, Jersey Knit, Mic Loop at Front Placket, Moisture Wicking, Reflective Tape, Underarm Gussets
Type
Polo
Style
Bike Patrol Polo
Fabric
Polyester
Uniform Type
General

Description

Bike Patrol Polo, Short Sleeve, Color Reflective Yellow, Size XL, Fits Chest Size 46 to 48, Garment Style Bike Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.