Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Rain Jacket, Unisex, Black, S

  • Mfr # 48098

  • Zoro # G7755937


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
100% Nylon
Closure Type
Zipper/Button
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48098
Zoro #
G7755937
UPC #
844802206761
Country of Origin
Viet Nam

Dimensions

Size
S
Length
21 3/4 in
Fits Chest Size
34 in to 36 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
Rain Jacket
Color
Black
Material
100% Nylon
Closure Type
Zipper/Button
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
5
Liner Material
Nylon
Includes
5.11(R) Quixip(R) System Sidearm Access
Rainwear Features
Breathable
Seam Style
Waterproof
Number of Inside Pockets
2
Hood Style
Detachable
Resists
Mild Wind, Water
High-Visibility
No
Features
Breathable, Seam Sealed Construction, Ultra Lightweight
ANSI Class
Not Rated
Style
Rain Jacket
Cuff Style
Storm
Includes Lining
Yes
Breathable Fabric
Yes
Wind-Resistant
Yes
ANSI Type
Unrated
Lining Material
Nylon
Includes Hood
Yes

Description

Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 2, Number of Outside Pockets 5, Color Black, Front Closure Type Snap, Zipper, Gender Unisex, Material 100 Percent Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style Detachable, Length 21 3/4 in, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material Nylon, Features Breathable, Seam Sealed Construction, Ultra Lightweight, Cuff Style Storm, ANSI Type Unrated, Breathable Fabric Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.