Zoro Homepage
This item is Discontinued.
5.11 Rush 24 Backpack, Black, 1050D Durable Water Resistant Nyon 58601

Rush 24 Backpack, Black, 1050D Durable Water Resistant Nyon (Discontinued)

  • Mfr # 58601
  • Zoro # G3545035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58601
Zoro #
G3545035
UPC #
844802117753
Country of Origin
Viet Nam

Dimensions

Width
8"
Height
20"
Length
12-1/2"

Details

Item
Rush 24 Backpack
Color
Black
Material
1050D Durable Water Resistant Nyon
Features
Closure Type
YKK(R) Self-Repairing Zippers
Number of Pockets (Inside)
21
Number of Pockets (Outside)
6

Description

You can store all your tools in this 5.11 Tactical Rush 24 Backpack. It is the perfect size for carrying around your laptop, iPad and other accessories. The durable 1050D nylon fabric ensures that this backpack will last through tough jobs and conditions. It has a water repellent coating which helps to protect it from water damage. YKK self-repairing zippers are used on the main compartment of the bag, allowing you to access its contents quickly and easily. The tool storage type included is a backpack with 21 pockets inside and 6 pockets outside. When you need something to carry your tools in, look no further than this 5.11 Tactical Rush 24 Backpack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.