Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, 100% Cotton, Button, 4 Pocket(s), Black, M

  • Mfr # 71152

  • Zoro # G7673967


product price: $61.59
/ea

Key Features

Size
M
Color
Black
Material
100% Cotton
Fabric Weight
5.7 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71152
Zoro #
G7673967
UPC #
870699005736
Country of Origin
Bangladesh

Dimensions

Size
M
Sleeve Length
Short Sleeve
Length
31 3/4 in
Fits Chest Size
38 in to 40 in
Neck Size
15-1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Material
100% Cotton
Fabric Weight
5.7 oz
Pockets
4
Features
Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Triple Stitching
Closure Type
Button
Type
Collared Work Shirt
Includes
Hidden Button Down Collar Tabs
Style
Woven Tactical Shirt
Binding
Button
Fabric
Cotton
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Woven Tactical Shirt, Short Sleeve, Material 100 Percent Cotton Canvas, Color Black, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Length 31-3/4 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.