Zoro Homepage

Tactical Shirt, 100% Cotton, Button, 4 Pocket(s), Brown, 3XL

  • Mfr # 72157

  • Zoro # G7690383


product price: $66.00
/ea

Key Features

Size
3XL
Color
Brown
Material
100% Cotton
Fabric Weight
5.4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72157
Zoro #
G7690383
UPC #
844802132084
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
54 in to 56 in
Neck Size
19 1/2 in
Length
34 1/4 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Brown
Material
100% Cotton
Fabric Weight
5.4 oz
Pockets
4
Features
Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Triple Stitching
Closure Type
Button
Type
Collared Work Shirt
Includes
Hidden Button Down Collar Tabs
Binding
Button
Style
Woven Tactical Shirt
Fabric
Cotton
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Woven Tactical Shirt, Long Sleeve, Material 100 Percent Cotton Canvas, Color Coyote, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Sleeve Length 38 In., Length 34-1/4 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.