Tactical Shirt, 100% Cotton, Button, 4 Pocket(s), Olive Drab Green, L (Discontinued)
- Mfr # 72157
- Zoro # G3514533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72157
Zoro #
G3514533
UPC #
870699005446
Country of Origin
Bangladesh
Dimensions
Size
L
Sleeve Length
Long Sleeve
Neck Size
16 1/2 in
Length
32 3/8 in
Fits Chest Size
42 in to 44 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Olive Drab Green
Material
100% Cotton
Fabric Weight
5.4 oz
Pockets
4
Features
Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Triple Stitching
Closure Type
Button
Type
Collared Work Shirt
Includes
Hidden Button Down Collar Tabs
Binding
Button
Fabric
Cotton
Style
Woven Tactical Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Woven Tactical Shirt, Long Sleeve, Material 100 Percent Cotton Canvas, Color OD Green, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 35 3/4 In., Length 32-3/8 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.