Zoro Homepage

Tactical Shirt, 100% Cotton, Navy, 2XL

  • Mfr # 72318

  • Zoro # G7750032


product price: $31.85
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
5.9 oz
Features
Accepts Embroidery and Silk Screening, Double Stitching, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Spandex Ribbed Crew Neck, Wrinkle Resistant
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72318
Zoro #
G7750032
UPC #
844802127073
Country of Origin
Viet Nam

Dimensions

Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
18 1/2 in

Details

Item
Tactical Shirt
Color
Navy
Material
100% Cotton
Fabric Weight
5.9 oz
Features
Accepts Embroidery and Silk Screening, Double Stitching, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Spandex Ribbed Crew Neck, Wrinkle Resistant
Style
Professional T-Shirt
Fabric
Cotton
Type
T-Shirt
Uniform Type
General

Description

Professional T-Shirt, Long Sleeve, Color Fire Navy, Size 2XL, Fits Chest Size 50 to 52, Garment Style Professional T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.